Shop All Right-To-Know & SDS Signs
Zing
MSDS Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English
Mfr # 2602
Zoro # G8432422
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend MSDS
- Width 12 in
- Height 7 in
- Sign Shape V-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2602
- Zoro # G8432422
- UPC # 00611105910684
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 12 in |
Height | 7 in |
Details
Item | MSDS Sign |
Legend | MSDS |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.125 in |
Includes | Adhesive Mounting Pads |
Legend Style | Symbol and Text |
Standards | LEED Accreditation |
Double-Sided | Yes |
Description
MSDS Sign, Sign Subject Matter SDS or Right to Know, Height 7 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend MSDS, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 090)
- CONDOR Safety Vest, Orange/Red, L/XL (491T13)
- BRADY Right to Know Complete Center, English (2001)
- TOUGH DUCK Surveyor Safety Vest, S31321-RED-2XL (S31321)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- NMC Right-To-Know Center 2 Racks (RTK83)
- BRADY RTK Pictogram Label, 3/4 In. H, PK36 (58555)
- ACCUFORM 0.4 Height, 5 Width, Self-Adhesive Polyester (NAP1512P)
- Zing Right-To-Know & SDS Signs