Shop All Right-To-Know & SDS Signs
Zing
MSDS Sign, 7 1/2 in Height, 20 in Width, Plastic, Rectangle, English
Mfr # 3058
Zoro # G8433813
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend MSDS
- Width 20 in
- Height 7 1/2 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 3058
- Zoro # G8433813
- UPC # 00611105904348
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 20 in |
Height | 7 1/2 in |
Depth | 13/200 in |
Sign Legend Character Height | 4 7/8 in |
Mounting Hole Dia. | 0.125 in |
Description
MSDS Sign, Sign Subject Matter SDS or Right to Know, Height 7 1/2 in, Width 20 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Legend MSDS, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Gloves, X-Large (60601)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 10 (SST16 10)
- YAKTRAX SNOW&ICE TRACTN WALK SM (08601)
- STEINER INDUSTRIES TIG Welding Gloves, Goatskin Palm, XL, PR (0224CR-X)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- BRADY Chemical Sign, 7 in Height, 10 in Width, Rectangle (123858)
- SIGNMISSION OSHA Danger, Poison Check MSDS Follow Guidelines, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-DS-P-1218-L-1532)
- GEMPLERS Msds Binder, English, 2-1/2 In. Ring Size (2024P IND BAGGED)
- Zing Signs