Shop All Right-To-Know & SDS Signs
Zing
MSDS Sign, 10 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 2640
Zoro # G8432757
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend MSDS
- Width 10 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2640
- Zoro # G8432757
- UPC # 00611105904485
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 10 in |
Details
Item | MSDS Sign |
Legend | MSDS |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.125 in |
Includes | Adhesive Mounting Pads |
Standards | LEED Accreditation |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Description
MSDS Sign, Sign Subject Matter SDS or Right to Know, Height 10 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend MSDS, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Orange, 1-7/8"H (S31ORJ)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- KASK Superplasma Clear Full Face Visor (WVI00003-500)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L, PR (1338L)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- BRADY NFPA Sign, 14 in Height, 10 in Width, Rectangle (99204)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (58503)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- Zing Right-To-Know & SDS Signs