Shop All Parking Signs
Zing
Motorcycle Parking Sign, 12" W, 18" H, English, Aluminum
Mfr # 2379
Zoro # G8431521
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Motorcycle Parking Only
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2379
- Zoro # G8431521
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Motorcycle Parking Sign |
Legend | Motorcycle Parking Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Standards | MUTCD |
MUTCD Code | P-3 |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Description
Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Stainless Steel Ucl Center Mount Sleeve (8516563)
- REEBOK Work Shoes, 14, W, Navy, Alloy, Mens, PR (RB4043)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1359-YE-SD)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 12PK (MG9648L)
- ZING Handicap Parking Sign, 12" W, 18" H, English, Aluminum (2214)
- ZING Parking Sign, PATIENT PARKING ONLY, 18X12 (3080)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- ZING Handicap Parking Sign, 12" W, 6" H, English, Aluminum (2198)
- ZING Handicap Parking Sign, 18X12", HIP, 2366 (2366)
- ZING Sign, No Parking English/Spanish, 18X12, 2489 (2489)
- SIGNMISSION Reserved For Employee Of The Month 12inx18in Heavy Gauges, A-1218 Employee - Reserved Em Month (A-1218 Employee - Reserved Em Month)
- Zing Parking Signs