Shop All Security & Access Signs
Zing
Missouri-Wisconsin Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 2803A
Zoro # G8438497
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Notice, No Concealed Weapons Allowed On This Property
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2803A
- Zoro # G8438497
- UPC # 00611105902122
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Missouri-Wisconsin Concealed Carry Sign |
Legend | Notice, No Concealed Weapons Allowed On This Property |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Color | Black, Red |
Legend Style | Text |
Double-Sided | No |
Sign Legend Text Color | Black, Red |
Description
Missouri-Wisconsin Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Notice, No Concealed Weapons Allowed On This Property, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (17921)
- CELLUCAP Disposable Lab Jacket, White, 2XL, PK50 (6512EWHLXX)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (486U11)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM700GY)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- ZING Sign, No Firearms or Weapons, 7X10", ADH (1824S)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- ACCUFORM Notice Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MASE806VS)
- Zing Security & Access Signs