Shop All Lockout Safety Kits
Zing
Lockout/Tagout Kit, Filled, Electrical
Mfr # 2724
Zoro # G5566294
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Filled
- Includes (1) Large Plug Lockout, Universal Fit Closure Accepting upto 1-1/4 in Diameter Cord and 3 in W x 5-1/2 in L Plugs, Accommodates upto (3) Padlocks with a Shackle Diameter upto 9/16 in, (1) Large Valve Lockout, Fits 2.5 in to 5 in Valves, Accommodates upto (3) Padlocks with a Shackle Diameter upto 3/8 in, (1) Small Plug Lockout, Universal Fit Closure Accepting upto 1/2 in Diameter Cord and 2 in W x 3 in L Plugs, Accommodates upto (3) Padlocks with a Shackle Diameter upto 9/16 in, (1) Small Valve Lockout, Fits 1 in to 2.5 in Valves, Accommodates upto (3) Padlocks with a Shackle Diameter upto 3/8 in, (1) Wall Switch Lockout, Accommodates (1) Padlock with a Shackle Diameter upto 3/8 in, (10) Cable Ties, (10) Lockout Tags with Legend, "Do Not Operate" 50 lb Pull Strength Exceeds OSHA Requirements, (2) Aluminum Padlocks, 1.5 in Shackle, Keyed Different with (1) Key Per Padlock, Color Red, (2) Aluminum Padlocks, 3 in Shackle, Keyed Different with (1) Key Per Padlock, Color Red, (2) Large Steel Hasps, 1.5 in Closed Hole, Accommodates upto (6) Padlocks with a Shackle Diameter upto 3/8 in, (2) Small Steel Hasps, 1 in Closed Hole, Accommodates upto (6) Padlocks with a Shackle Diameter upto 3/8 in, (3) Universal Breaker Lockouts, Fits Single, Double and Triple Pole Switches 0.3 in to 0.6 in High, 0.35 in to 0.44 in Depth with or without a Hole. Accommodates (1) Padlock with a Shackle Diameter upto 9/32 in
- For Lockout Type Electrical, Valve
- Color Red
- Number of Components 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2724
- Zoro # G5566294
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
For Maximum Hand Wheel Diameter | 5 in |
Carrying Case Dimensions | 6 in D x 18 in W x 10 in H |
For Maximum Padlock Shackle Diameter | 3 in |
Overall Height | 10 in |
Overall Depth | 6 in |
Overall Width | 18 in |
Description
Lockout/Tagout Kit, Filled Yes, For Maximum Hand Wheel Diameter 5 in, Number of Lockouts Included 18, Number of Tags Included 10, Carrying Case Type Bag, For Valve Handle Type Hand Wheel, Included Lockout Types Circuit Breaker, Plug, Valve Lockout, Wall Switch, Language English, Plug Lockout Type Plug Encasing Lockout, Carrying Case Dimensions 6 in D x 18 in W x 10 in H, Carrying Case Material Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- MIDWEST QUALITY GLOVES MaxGrip LGXL ORG Glove (94-L/XL)
- DMI Emergency Blanket, Silver, 56 In. x 84 In. (650-1113-0600)
- COMPLYRIGHT Labor Law Poster Kit, FL, English, 2-1/2inW (EFEDSTCRPSECFL)
- ZING Lockout/Tagout Kit, Filled, Electrical (2725)
- ZING Portable Lockout Kit, Electrical/Valve, 12 (7120)
- ZING Lockout Station, Filled, 3 Padlocks (7113)
- ZING Lockout Station, Filled, Electrical (2722)
- ZING Lockout Board, Unfilled, 15 In H (7114E)
- ZING Lockout Kit, Filled, Valve (2732)
- NATIONAL MARKER CO Lockout Tags - Do Not Operate Equipment Tag-Out (LOTAG13)
- Zing Lockout Safety Kits