Zing

Lockout Tagout Shadow Board, 22" H, 23" W


product price: $151.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Legend Lockout Station
  • For Lockout Type General Lockout/Tagout
  • Color Red/White/Gray/Black
  • Material Aluminum
  • Standards OSHA 1910.147
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 0.16 in
Overall Width 23 in
Overall Height 22 in

Description

Lockout Tagout Station Shadow Board, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Spanish, Background Color Red/White, Includes Lockout Tagout Shadow Board, Legend Lockout Station, Legend Type Text, Material Aluminum, Mounting Location Wall, Number of Hooks 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.