Shop All Lockout Safety Kits
Zing
Lockout Tagout Shadow Board, 15" W
Mfr # 7801
Zoro # G901259641
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Lockout Station
- For Lockout Type General Lockout/Tagout
- Color Red/White/Gray/Black
- Material Aluminum
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7801
- Zoro # G901259641
- Country of Origin India
- Category Lockout Safety Kits
Dimensions
Overall Height | 23.5 in |
Overall Width | 15 in |
Overall Depth | 0.16 in |
Description
Lockout Tagout Station Shadow Board, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Spanish, Background Color Red/White, Includes Lockout Tagout Shadow Board, Legend Lockout Station, Legend Type Text, Material Aluminum, Mounting Location Wall, Number of Hooks 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, XL (0283RBLKXLG)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum (T1-1213-HI_12x18)
- TIMBERLAND PRO Hiker Shoe, M, 11, Brown, PR (TB0A1ZR1214)
- BRADY Reflective Numbers And Letters, 5, PK25 (5000-5)
- ZING Lockout Board, Unfilled, 23-1/2 In W (7116E)
- ZING Portable Lockout Kit, Electrical/Valve, 12 (7120)
- ZING Lockout Board, Unfilled, 15 In H (7114E)
- ZING Lockout Kit, Filled, Electrical (2731)
- ZING Lockout Station, Filled, 28 Padlocks (7116)
- ZING Lockout Board, Unfilled, 23-1/2 In H (7115E)
- ACCUFORM Accuform Danger Do Not Operate Tag, PF-Cardstock, 250/Roll (TAR125)
- Zing Lockout Tagout