Shop All Lockout Safety Kits
Zing
Lockout Tagout Registers
Mfr # 7600
Zoro # G709440005
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Energy Isolation Record Book, Equipment Issue/Return Record Book
- Number of Padlocks Included 0
- Filled Yes
- Overall Width 12 in
- Station Type Lockout Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7600
- Zoro # G709440005
- Country of Origin India
- Category Lockout Safety Kits
Dimensions
Overall Width | 12 in |
Overall Height | 9 in |
Overall Depth | 1.5 in |
Details
Item | Lockout Tagout Registers |
Includes | Energy Isolation Record Book, Equipment Issue/Return Record Book |
Number of Padlocks Included | 0 |
Filled | Yes |
Station Type | Lockout Cabinet |
Visibility Inside | None |
Number of Hasps Included | 0 |
Number of Tags Included | 0 |
Number of Lockouts Included | 0 |
Description
Lockout Tagout Registers, Cable Lockouts Included Not Applicable, Cover Type Not Applicable, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside None, Includes Energy Isolation Record Book, Equipment Issue/Return Record Book, Overall Depth 1.5 in, Overall Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK25 (MHZW14EVP)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, L (7603400)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUX8)
- ZING Lockout Station, Filled, 12 Padlocks (7115)
- ZING Lockout Station, Filled, Electrical (2722)
- ZING Lockout Tagout Shadow Board, 11-3/4" W (7800)
- ZING Lockout Board, Unfilled, 15 In H (7114E)
- ZING Lockout Padlock Cabinet (7338)
- ZING Lockout Station, Filled, 3 Padlocks (7113)
- MASTER LOCK Master Lock 20 Padlock Station With Cover, Unfilled (1484B)
- Zing Lockout Safety Kits