Shop All Lockout Safety Kits
Zing
Lockout Tagout Kit
Mfr # 7129-USA
Zoro # G309440146
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Padlocks Included 3
- Key Type Keyed Different
- Filled Yes
- Number of Tags Included 10
- For Maximum Hand Wheel Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7129-USA
- Zoro # G309440146
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
For Maximum Hand Wheel Diameter | 2 1/2 in |
Details
Item | Lockout Tagout Kit |
Number of Padlocks Included | 3 |
Key Type | Keyed Different |
Filled | Yes |
Number of Tags Included | 10 |
Number of Lockouts Included | 32 |
Electrical Lockouts Included | (1) 1 to 2.5 in Gate Valve Lockout, (1) Large Plug Lockout, (1) Small Plug Lockout, (10) Lockout Tags, (3) 120/277V Single Pole Circuit Breaker Lockouts |
Number of Hasps Included | 3 |
Description
Lockout Tagout Kit, Filled Yes, For Maximum Hand Wheel Diameter 2 1/2 in, Number of Lockouts Included 32, Number of Tags Included 10, Electrical Lockouts Included (1) 1 to 2.5 in Gate Valve Lockout, (1) Large Plug Lockout, (1) Small Plug Lockout, (10) Lockout Tags, (3) 120/277V Single Pole Circuit Breaker Lockouts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self-Retracting Lifeline, 60 ft L, 1Leg (721560LE)
- WERNER Reusable Concrete Anchor Serves As 3/4in (A510000)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 449L26 (449L26)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- ZING Lockout Padlock Cabinet (7338)
- ZING Lockout Kit, Filled, Electrical (2734)
- ZING Lockout Board, Unfilled, 23-1/2 In H (7115E)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- ZING Lockout Station, Filled, 8 Padlocks (7114)
- BRADY Brady Lockout Tag - Danger Do Not Operate Equipment Locked Out, Cardstock, 25/Pack (TG027E)
- Zing Lockout Tagout