Shop All Lockout Safety Kits
Zing
Lockout Station, Filled, Electrical, Number of Padlocks Included: 1
Mfr # 2730
Zoro # G0887002
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Large Plug Lockout, 1.5" Shackle Red Aluminum Padlock, Tag, Cable Tie
- Filled/Unfilled Filled
- For Lockout Type Electrical Lockout
- Number of Components 4
- Number of Padlocks Held 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2730
- Zoro # G0887002
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Overall Height | 10 in |
Overall Depth | 5 1/2 in |
Overall Width | 6 1/2 in |
Details
Item | Lockout Station |
Includes | Large Plug Lockout, 1.5" Shackle Red Aluminum Padlock, Tag, Cable Tie |
Filled/Unfilled | Filled |
For Lockout Type | Electrical Lockout |
Number of Components | 4 |
Number of Padlocks Held | 3 |
Number of Padlocks Included | 1 |
Standards | OSHA 1910.147 |
Key Type | Different |
Legend | Lockout Plug |
Wall Mounting | Yes |
Lockout Visibility | Board Only |
Language | English |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Material | Recycled PETG |
Included Padlock Body Material | Aluminum |
Portable | No |
Color | Yellow |
Cover Type | Open Front |
Number of Compartments | 0 |
Description
Lockout Station, Filled, Lockout Application Electrical Lockout, Number of Components 4, Number of Padlocks Included 1, Included Padlock Body Material Aluminum, Height 10 In., Width 6-1/2 In., Depth 5-1/2 In., Color Yellow, Material Recycled PETG, Max. Number of Padlocks 3, Wall Mounting Yes, Portable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger H2S Poisonous Gas Sign, D440AB (D440AB)
- CONDOR Rain Jacket with Hood, Yellow, L (4T234)
- COMPASS Exit Sign with Emergency Lights, 18"W, 2"D (CCRRCSD)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- ZING ZING RecycLockout Lockout Cabinet - Stocked, 6062 (6062)
- ZING Lockout Tagout Kit (7155-USA)
- ZING Portable Lockout Kit, Electrical/Valve, 12 (7120)
- ZING Lockout Station, Filled, 3 Padlocks (7113)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- ZING Lockout Station, Filled, Elctrical, 3 Locks (6063)
- BRADY Lockout Pouch, Unfilled, Nylon (51172)
- Zing Lockout Tagout