Shop All Lockout Safety Kits
Zing
Lockout Station, Filled, Electrical
Mfr # 2723
Zoro # G5606526
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Application Electrical Lockout
- Includes (3) 1.5 in Shackle Red Aluminum Padlocks, (3) 1 1/2 in Steel Jaw dia Hasp, Single Pole Breaker Lockout, (5) Tags, (5) Cable Ties
- Color Yellow
- Number of Components 18
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2723
- Zoro # G5606526
- UPC # 611105915122
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Height | 10" |
Depth | 5-1/2" |
Width | 8" |
Details
Lockout Application | Electrical Lockout |
Item | Lockout Station |
Includes | (3) 1.5 in Shackle Red Aluminum Padlocks, (3) 1 1/2 in Steel Jaw dia Hasp, Single Pole Breaker Lockout, (5) Tags, (5) Cable Ties |
Color | Yellow |
Number of Components | 18 |
Standards | OSHA 1910.147 |
Legend | Lockout Tagout Station |
Max. Number of Padlocks | 4 |
Lockout Station Closure Type | Open Front |
Included Padlock Body Material | Aluminum |
Number of Padlocks Included | 3 |
Language | English |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Lockout Visibility | Board Only |
Filled/Unfilled | Filled |
Wall Mounting | Yes |
Keyed | Different |
Material | Recycled Stainless Steel |
Number of Pockets | 2 |
Portable | No |
Description
Lockout Station, Number of Padlocks Included 3, Language English, Includes (3) 1.5 in Shackle Red Aluminum Padlocks, (3) 1 1/2 in Steel Jaw dia Hasp, Single Pole Breaker Lockout, (5) Tags, (5) Cable Ties, Legend Lockout Tagout Station, Material Recycled Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035YB)
- HEADLINE SIGN Sign, Fire Extinguisher, 4" x 13", Red, USS4793 (USS4793)
- EAGLE MFG Bench Can, 1 Qt., Galvanized Steel, Red (B601)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1217-RD_7X5 (U5-1217-RD_7X5)
- ZING Lockout/Tagout Kit, Filled, Electrical (2724)
- ZING Tag Center, Unfilled, 15 In H (2670)
- ZING Lockout Station, Filled, Electrical (2722)
- ZING Lockout Station, Filled, 8 Padlocks (7114)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- ZING Lockout Station, Filled, 12 Padlocks (7115)
- NATIONAL MARKER CO Lockout Tagout Center W/ Tags & Handbook (LOTO3)
- Zing Lockout Safety Kits