Zing

Lockout Station, Filled, Electrical


product price: $302.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Filled/Unfilled Filled
  • Includes (1) Cylinder Lockout, (1) Large Plug Lockout, (1) Large Valve Lockout, (1) Multipole Breaker Lockout, (1) Small Plug Lockout, (1) Small Valve Lockout, (1) Wall Switch Lockout, (10) Cable Ties, (10) Lockout Tags with Legend "Do Not Operate", (2) 1 1/2 in Shackle Aluminum Padlocks with (1) Key Per Padlock, (2) 3 in Shackle Aluminum Padlocks with (1) Key Per Padlock, (2) 1 1/2 in Closed Hole Large Steel Hasps, (2) Single Breaker Lockouts, (2) 1 in Closed Hole Small Steel Hasps
  • For Lockout Type Electrical, Valve
  • Color Yellow
  • Number of Components 38
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 5.5 in
Overall Width 15.25 in
Dimensions (H x W) 16 in x 15.25 in
Overall Height 16 in

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included (1) Wall Switch Lockout Device, (2) Circuit Breaker Lockout Devices, (2) Plug Lockout Devices, Filled Yes, Number of Hasps Included 4, Number of Lockouts Included 37, Number of Padlocks Included 4, Number of Tags Included 10, Visibility Inside None, For Lockout Type Electrical, Valve, Language English, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.