Zing

Lockout Station, Filled, Elctrical, 3 Locks


product price: $121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes (1) Breaker Lockout, (3) 1 1/2 in Closed Hole Large Steel Hasps, (3) 1 1/2 in Shackle Padlocks (7030) with (1) Key Per Padlock, (5) Cable Ties, (5) Lockout Tags with Legend "Do Not Operate"
  • Filled/Unfilled Filled
  • For Lockout Type Electrical
  • Color Yellow
  • Number of Components 17
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 10 in
Overall Width 8 in
Dimensions (H x W) 10 in x 8 in
Overall Depth 5.5 in

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included (1)Circuit Breaker Lockout Device, Filled Yes, Number of Hasps Included 3, Number of Lockouts Included 17, Number of Padlocks Included 3, Number of Tags Included 5, Visibility Inside Board Only, For Lockout Type Electrical, Language English, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.