Shop All Lockout Safety Kits
Zing
Lockout Station, Filled, 12 Padlocks
Mfr # 7115
Zoro # G4216676
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Filled
- Includes (1) 1 1/2 in Closed Hole Large Steel Hasp, (1) 1 in Closed Hole Small Steel Hasp, (10) Cable Ties, (10) Lockout Tags with Legend "Do Not Operate", (10) 1 1/2 in Shackle Padlocks with (1) Key Per Padlock, (2) 3 in Shackle Padlocks with (1) Key Per Padlock
- For Lockout Type General
- Color Yellow
- Number of Components 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7115
- Zoro # G4216676
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Overall Depth | 2.5 in |
Overall Height | 23 in |
Dimensions (H x W) | 23 in x 15 in |
Overall Width | 15 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 34, Number of Padlocks Included 12, Number of Tags Included 10, Visibility Inside Board Only, For Lockout Type General, Language English, Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK6 (A1105KAS6GRN)
- REDGARD Waterproofer Redgard 1G (LQWAF1-2)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3254)
- PHYSICIANSCARE Personal Eye Wash Bottle, 16 oz. (24-101)
- ZING ZING RecycLockout Lockout Cabinet - Stocked, 6062 (6062)
- ZING Lockout Board, Unfilled, 23-1/2 In H (7115E)
- ZING Lockout Station, Filled, 28 Padlocks (7116)
- ZING Lockout Station, Filled, 3 Padlocks (7113)
- ZING ZING RecycLockout Lockout Cabinet - Empty, 6062E (6062E)
- ZING Lockout Board, Unfilled, 15 In H (7114E)
- BRADY Lockout Station, Electrical/Valve, Filled (105934)
- Zing Lockout Tagout