Shop All Machine Signs
Zing
Lockout Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English
Mfr # 2571
Zoro # G8432212
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Lockout Safety Center
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2571
- Zoro # G8432212
- UPC # 00611105911179
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 7 in |
Details
Item | Lockout Sign |
Legend | Lockout Safety Center |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Double-Sided | Yes |
Standards | LEED Accreditation |
Legend Style | Symbol and Text |
Sign Legend Color | Red |
Includes | Adhesive Mounting Pads |
Sign Legend Text Color | Red |
Description
Lockout Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Lockout Safety Center, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEL PRO RUNNER MAT 76X24in. (107-1-2476-EHVR)
- HARRIS INDUSTRIES RED DANGER DO NOT ENTER BARRIER TAPE 3" X 1000FT, 1 ROLL (T20212-2MIL)
- CONDOR Flammable Liquid Safety Cabinet, 22 gal. (45AE81)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR (N96793M)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- LYLE Decal, Warning This Machine, 10 x 7", Sign Material: Recycled Aluminum, LCU6-0025-RA_10X7 (LCU6-0025-RA_10X7)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (116144)
- NMC Caution This Equipment Starts Automatica, 10 in Height, 14 in Width, Rigid Plastic (C619RB)
- NMC Caution Low Overhead Clearance Sign (CGA31RB)
- BRADY Lockout/Tagout Magnetic Sign, 4 in Height, 6 in Width, Vinyl, Rectangle, English (11907-8LS)
- NMC Caution This Machine Starts And Stops Automatically Sign (C677RB)
- Zing Signs