Shop All Machine Signs
Zing
Lockout Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English
Mfr # 2570
Zoro # G8432179
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Lockout Safety Center
- Width 12 in
- Height 7 in
- Sign Shape V-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2570
- Zoro # G8432179
- UPC # 00611105910660
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 12 in |
Height | 7 in |
Details
Item | Lockout Sign |
Legend | Lockout Safety Center |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Standards | LEED Accreditation |
Sign Legend Color | Red |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Includes | Adhesive Mounting Pads |
Sign Legend Text Color | Red |
Description
Lockout Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Lockout Safety Center, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Hi-Vis Lime, Cotton (6700FR)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244311)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- MSA SAFETY Belt Clip, Plastic, Black (10094830)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- NMC Danger, Construction Site Authorized Personnel (DGA78A)
- LYLE Reflective Pinch Point Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU3-0152-RA_10x7)
- LYLE Plastic Lockout Tagout Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0677-NP_14X10)
- NMC Danger Keep Hands Clear Of Moving Machinery Sign (DGA48RB)
- LYLE Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U6-1044-RA_10X7)
- NMC Caution This Machine Must Be Locked Out Sign (C190P)
- Zing Machine Signs