Shop All Lockout Padlocks
Zing
Lockout Padlock, KD, Black, 1-3/4"H
Mfr # 7036
Zoro # G0153377
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Shackle Height 1 1/2 in
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7036
- Zoro # G0153377
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Overall Height | 3.25 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 11/16 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body Size | Standard Body |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 3XL, Yellow/Green/Black, PR (INDI-HAD-07-XXXL)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152385)
- OCCUNOMIX MiraCool® Hard Hat Pads Navy, 24 Pack, 968B-01 (968B-01)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (96871L)
- ZING Lockout Padlock, KD, Green, 1-3/4"H (7034)
- ZING Lockout Padlock, KD, Blue, 1-3/4"H (7032)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7038)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK3 (700KA3-YELLOW)
- ZING Lockout Padlock, KA, Red, 3"H, PK6 (7087)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (7069)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Blk, PK6 (CPT-BLK-25PL-KD6PK)
- Zing Lockout Padlocks