Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Yellow, 3"H, PK6
Mfr # 7093
Zoro # G3560304
product price: $89.59
/pk 6, $14.93/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 1/2 in
- Body Finish Plastic Encased
- Includes (1) Key, Labels
- Key Type Keyed Alike
- Legend Danger Locked Out Do Not Remove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7093
- Zoro # G3560304
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 3 in |
Body Width | 1 1/2 in |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Body Size | Long Body |
Body Dimensions | 1 1/2 in x 3 in |
Overall Height | 4.5 in |
Shackle Length | Standard |
Overall Width | 1.5 in |
Width Across Shackle | 11/16 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 3 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- PIG Mercury Spill Kit, Chem/Hazmat (KIT600)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- SHOOT SUIT XXXL WHITE ORIGINAL (6121044XXXL)
- ZING Lockout Padlock, 1-1/2" Shackle Height (700KA-RED)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 3" Shackle, 1-3/4" Body, Yellow, 7055 (7055)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 3" Shackle, 1-3/4" Body, Brown, 7061 (7061)
- ZING Lockout Padlock, KA, Red, 3"H, PK6 (7087)
- ZING Lockout Padlock, 3" Shackle Height (710KA-ORANGE)
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7053)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3LHRED)
- Zing Lockout Padlocks