Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Yellow, 3"H, PK3
Mfr # 7092
Zoro # G3560261
product price: $36.99
/pk 3, $12.33/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Number of Pins 6
- Standards ASHRAE 189.1, IgCC, LEED, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7092
- Zoro # G3560261
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Body Width | 1 1/2 in |
Body Height | 3 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 11/16 in |
Overall Height | 4.5 in |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Body Size | Long Body |
Body Dimensions | 1 1/2 in x 3 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 3 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Black/White, Labels/Roll: 1000 (DK1221)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8", Stainless Steel (8173/U)
- NMC Yield Sign (TM124J24)
- CESTUS Work Gloves , Deep II Gel #3045 PR 3XL (3045 3XL)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (800KA6-RED)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7046)
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7053)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7030)
- ZING Lockout Padlock, KA, Orange, 1-3/4"H (7059)
- ZING Lockout Padlock, 3" Shackle Height (710KA-YELLOW)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5in Aluminum Shackle KD Yellow 6PK (CPT-YLW-38AL-KD6PK)
- Zing Lockout Padlocks