Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Red, 3"H
Mfr # 7071
Zoro # G3560155
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Key, Labels
- Control Key Registration Required No
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Body Finish Plastic Encased
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7071
- Zoro # G3560155
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 3 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Width Across Shackle | 11/16 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Overall Width | 1.5 in |
Shackle Length | Standard |
Overall Height | 4.5 in |
Body Size | Long Body |
Body Dimensions | 1 1/2 in x 3 in |
Description
Lockout Padlock, Body Color Red, Body Height 3 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 3-Layer Winter Liner - Shldr (16952)
- CONDOR Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447W50 (447W50)
- NMC Black W/1 3/4Ft Body Safety Lock-Out P (MP410BK)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8TME4)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (800KA6-RED)
- ZING Lockout Padlock, KD, Blue, 1-3/4"H (7032)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 3" Shackle, 1-3/4" Body, Yellow, 7055 (7055)
- ZING Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (7064)
- ZING Lockout Padlock, KA, Green, 1-3/4"H, PK6 (7067)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 /40 KAx3 Yellow)
- Zing Lockout Padlocks