Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Red, 1-3/4"H, PK3
Mfr # 7062
Zoro # G0524526
original price:
$68.12
17% off
new price: $55.95
/pk 3, $18.65/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Body Finish Plastic Encased
- Shackle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7062
- Zoro # G0524526
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Overall Height | 3.25 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Overall Width | 1.5 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Width Across Shackle | 11/16 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Bumper Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 110)
- MSA SAFETY Filter, Bayonet, P100, Magenta, 2 PK, NIOSH 42 CFR 84 (815369)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF86)
- TALON TRAX Knee Boots, Size 12, 15" H, White, Plain, PR (45DZ22)
- ZING Lockout Padlock, KA, Orange, 1-3/4"H (7059)
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7053)
- ZING Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (7064)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7038)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (7069)
- ZORO SELECT Lockout Padlock, KA, White, 2"H, PK6 (48JR59)
- Zing Lockout Tagout