Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Red, 1-3/4"H
Mfr # 7031
Zoro # G2027907
original price:
$14.15
10% off
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Number of Keys 1
- Includes English Lockout Label, French Lockout Label, Spanish Lockout Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7031
- Zoro # G2027907
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Length | Standard |
Overall Height | 3.25 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body Size | Standard Body |
Width Across Shackle | 11/16 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Bumper Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Wraparound Clear (INVALID)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR XL (3219 XL)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- M-D Bottoms 36 in. Brown 346 Door (82586)
- ZING Lockout Padlock, KA, Orange, 1-3/4"H (7043)
- ZING Lockout Padlock, KA, Purple, 1-3/4"H (7041)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7039)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7054)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (700KA6-RED)
- ZING Lockout Padlock, KD, Black, 1-3/4"H (7036)
- BRADY Lockout Padlock, KD, Brown, 1-7/16"H, PK6 (133267)
- Zing Lockout Tagout