Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Purple, 1-3/4"H
Mfr # 7041
Zoro # G1429592
original price:
$14.15
15% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 1/2 in
- Includes English Lockout Label, French Lockout Label, Spanish Lockout Labels
- Body Finish Plastic Encased
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7041
- Zoro # G1429592
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Length | Standard |
Body Size | Standard Body |
Overall Width | 1.5 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Overall Height | 3.25 in |
Width Across Shackle | 11/16 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT AT, MENS PR (A7421-11M)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 58L (18109184)
- GUARDIAN Single Lane Speed Hump 10FtLx2FtW (DH-SP-21-10)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL4X001200)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7039)
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK3 (7062)
- ZING Lockout Padlock, KA, Green, 1-3/4"H, PK6 (7067)
- ZING Lockout Padlock, 3" Shackle Height (810KA-RED)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (800KA6-RED)
- ZING Lockout Padlock, KA, Red, 3"H, PK6 (7087)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KA6PK)
- Zing Lockout Padlocks