Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Orange, 3"H
Mfr # 7083
Zoro # G3560216
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Padlock Body Shape Rectangular
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7083
- Zoro # G3560216
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Body Width | 1 1/2 in |
Body Height | 3 in |
Shackle Height | 1 1/2 in |
Body Size | Long Body |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Overall Height | 4.5 in |
Width Across Shackle | 11/16 in |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 3 in |
Description
Lockout Padlock, Body Color Orange, Body Height 3 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, XL (4GE65)
- EDWARDS SIGNALING Edwards Signaling 874-N5 Vibrating Horn Grille 120V AC (874-N5)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD0006G1)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7054)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7038)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7055)
- ZING Lockout Padlock, 1-1/2" Shackle Height (700KA-RED)
- ZING Lockout Padlock, KD, Blue, 1-3/4"H (7032)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JR62)
- Zing Lockout Padlocks