Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Green, 1-3/4"H
Mfr # 7051
Zoro # G1952264
original price:
$19.45
10% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Standards UL Listed
- Body Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7051
- Zoro # G1952264
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Body Height | 1 3/4 in |
Shackle Height | 3 in |
Body Width | 1 1/2 in |
Overall Width | 1.5 in |
Overall Height | 3.25 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 11/16 in |
Shackle Length | Extended |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Bumper Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Label, 1 in H, 3 in W, 53095 (53095)
- ZORO SELECT Safety Inspection Tag, 5-3/4 x 3 In, PK100 (8CMR1)
- JUSTRITE Aerosolv Activated Carbon Filter, PK2 (28198)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (93860XXL)
- ZING Lockout Padlock, KA, Orange, 1-3/4"H (7059)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7055)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7030)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7054)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7046)
- NMC Clamp-On Breaker Lockout-Cleat, 120/277V (CB05)
- Zing Lockout Tagout