Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Brown, 3"H
Mfr # 7085
Zoro # G3560225
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Body Height 3 in
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7085
- Zoro # G3560225
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Body Height | 3 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Overall Width | 1.5 in |
Overall Height | 4.5 in |
Width Across Shackle | 11/16 in |
Body Dimensions | 1 1/2 in x 3 in |
Body Size | Long Body |
Description
Lockout Padlock, Body Color Brown, Body Height 3 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, High Pressure Gas, PK5, 7138-1-PK (7138-1-PK)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHLG00250B)
- NOTRAX 72" L x PVC, 1" Thick (621S4272BY)
- RADIANS XL Syn LTHR Glove (DPG781XL)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7038)
- ZING Lockout Padlock, KD, Blue, 1-3/4"H (7032)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (7068)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (7031)
- ZING Lockout Padlock, KD, Black, 1-3/4"H (7036)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (800KA6-RED)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK6 (3KAS6RED)
- Zing Lockout Padlocks