Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Brown, 1-3/4"H
Mfr # 7045
Zoro # G2951907
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Plastic Encased
- Key Type Keyed Alike
- Shackle Type Open
- Legend Danger Locked Out Do Not Remove
- Includes English Lockout Label, French Lockout Label, Spanish Lockout Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7045
- Zoro # G2951907
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Length | Standard |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Body Size | Standard Body |
Overall Height | 3.25 in |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Width Across Shackle | 11/16 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Bumper Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, Glove Size 2XL, PK12 (96695XXL)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-1000)
- SIGNMISSION No Parking Sign No Parking for Delivery Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23666 (A-1218-23666)
- DUNLOP Size 8 Men's Plain Rubber Boot, Blue (8908500)
- ZING Lockout Padlock, 1-1/2" Shackle Height (700KA-RED)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK3 (700KA3-RED)
- ZING Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (7064)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7054)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 3" Shackle, 1-3/4" Body, Yellow, 7055 (7055)
- BRADY Lockout Padlock, Nylon, 6 Keys, Purple, PK6 (CPT-PRP-25PL-KD6PK)
- Zing Lockout Padlocks