Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Blue, 3"H, PK6
Mfr # 7089
Zoro # G3560286
product price: $97.65
/pk 6, $16.28/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 11/16 in
- Shackle Material Steel
- Includes (1) Key, Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7089
- Zoro # G3560286
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 11/16 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 3 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Overall Width | 1.5 in |
Body Size | Long Body |
Overall Height | 4.5 in |
Body Dimensions | 1 1/2 in x 3 in |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 11/16 in |
Description
Lockout Padlock, Body Color Blue, Body Height 3 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-BR)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (3ZL52)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-938)
- STRANCO Die-Cut Reflective Letter Label, N (DWR-SINGLE-8-N)
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK3 (7062)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- ZING Lockout Padlock, 3" Shackle Height (710KA-ORANGE)
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7053)
- ZING Lockout Padlock, KA, Orange, 1-3/4"H (7043)
- ZING Lockout Padlock, KD, Blue, 1-3/4"H (7032)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38ST-KD)
- Zing Lockout Padlocks