Shop All Lockout Padlocks
Zing
Lockout Padlock, KA, Blue, 1-3/4"H, PK6
Mfr # 7065
Zoro # G1756343
product price: $89.69
/pk 6, $14.95/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 1/2 in
- Legend Danger Locked Out Do Not Remove
- Shackle Type Open
- Body Color Blue
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7065
- Zoro # G1756343
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Overall Height | 3.25 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Width Across Shackle | 11/16 in |
Shackle Length | Standard |
Body Size | Standard Body |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 11/16 in, Body Material Coating Plastic Encased, Bumper Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety Comes First Banner (BT545)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 8, W, PR (P89940)
- CAROLINA SHOE Work Boots, Mens, 8, EEEE, Insulated, Brn, PR (CA4821)
- NMC Gasoline Sign, M51P (M51P)
- ZING Lockout Padlock, KD, Green, 1-3/4"H (7034)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7055)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (7069)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 3" Shackle, 1-3/4" Body, Yellow, 7055 (7055)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7039)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H, PK6 (410S6TEAL)
- Zing Lockout Padlocks