Shop All Lockout Safety Kits
Zing
Lockout Padlock Cabinet
Mfr # 7338
Zoro # G509440014
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Keys, Security Lock
- Number of Padlocks Included 0
- Visibility Inside Clear
- Overall Width 15.5 in
- Overall Depth 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7338
- Zoro # G509440014
- Country of Origin India
- Category Lockout Safety Kits
Dimensions
Overall Width | 15.5 in |
Overall Depth | 5.5 in |
Overall Height | 23 in |
Details
Item | Lockout Padlock Cabinet |
Includes | (2) Keys, Security Lock |
Number of Padlocks Included | 0 |
Visibility Inside | Clear |
Number of Hooks | 42 |
Filled | Yes |
Cover Type | Closed |
Station Type | Padlock Station |
Material | Steel |
Number of Hasps Included | 0 |
Number of Lockouts Included | 0 |
Finish | Powder Coated |
Number of Tags Included | 0 |
Description
Lockout Padlock Cabinet, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Clear, Finish Powder Coated, Includes (2) Keys, Security Lock, Material Steel, Number of Hooks 42, Overall Depth 5.5 in, Overall Height 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Day Change IV Tubing Label - Change Friday 7/8" x 3" Brown w/Black (NTUBE-F)
- SPEAKMAN 1/2" Ball Valve For Eyewashes (SE-910)
- EDWARDS SIGNALING Horn Strobe, Clear, 24VAC/DC (869STRC-AQ)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- ZING ZING RecycLockout Lockout Cabinet - Empty, 6062E (6062E)
- ZING Portable Lockout Kit, Electrical/Valve, 12 (7120)
- ZING Lockout Station, Electrical, 18 In H (6062)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- ZING Lockout Tagout Shadow Board, 15" W (7801)
- ZING Lockout Tagout Kit (7155-USA)
- BRADY Lockout Board, Unfilled, 23-1/2 In H (50991)
- Zing Lockout Tagout