Shop All Lockout Padlocks
Zing
Lockout Padlock, 3" Shackle Height
Mfr # 710KD-RED
Zoro # G9791160
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Green Certification or Other Recognition UL Environment Claims Validated
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 710KD-RED
- Zoro # G9791160
- UPC # 810038106922
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 3 in |
Body Dimensions | 1 1/2 in x 3/4 in |
Body Height | 3/4 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Shackle Length | Extended |
Width Across Shackle | 3/4 in |
Body H x W x T | 3/4 in x 1 1/2 in x 7/8 in |
Overall Height | 0.75 in |
Overall Width | 1.5 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Red, Body Height 3/4 in, Body Material Aluminum, Body Thickness 7/8 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 3/4 in, Body Material Coating Plastic Encased
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Collapse-A-Tainer Spill Containment Berm 8' L x 6' W x 1' H (PAK791)
- NMC Safety Cone Closed Sign (CS14)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821-XXL (UHV821-XXL)
- SNAKE CHAPZ Heavy-Duty, Waterproof Snake Chapz (R-39 74)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7055)
- ZING Lockout Padlock, 3" Shackle Height (810KA-RED)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- ZING Lockout Padlock, KA, Red, 3"H, PK6 (7087)
- ZING Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (7064)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7038)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK12 (72/30 KA X 12)
- Zing Lockout Padlocks