Shop All Lockout Padlocks
Zing
Lockout Padlock, 1-1/2" Shackle Height
Mfr # 800KD-RED
Zoro # G9790670
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 13/16 in
- Body Finish Plastic Encased
- Features 6-Pin Lock Mechanism, Auto-Locking, Bilingual Wraparound Labels, Body and Shackle are Encased in Recycled Plastic for Dielectric Properties, Hardened Steel Shackle, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Shackle Inserts Feature a Barrier Cap which Protects the Lock Body and Interior from Dirt and Moisture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 800KD-RED
- Zoro # G9790670
- UPC # 810038109862
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 13/16 in |
Shackle Height | 1 1/2 in |
Body Height | 3/4 in |
Body Dimensions | 1 1/2 in x 3/4 in |
Body Width | 1 1/2 in |
Body H x W x T | 3/4 in x 1 1/2 in x 7/8 in |
Width Across Shackle | 13/16 in |
Overall Height | 3.5 in |
Overall Width | 1.5 in |
Body Size | Standard Body |
Shackle Length | Standard |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color Red, Body Height 3/4 in, Body Material Aluminum, Body Thickness 7/8 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Incandescent Bulb, 130V 25W, PK10 (SSMABT1513025G)
- NMC Caution Chemical Storage Area Sign, C126P (C126P)
- MONTOUR LINE Magenta and Yellow Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-YM-50-BX)
- LACROSSE Size 9 Men's Steel Hip Wader, Black (24009091)
- ZING Lockout Padlock, KA, Green, 1-3/4"H, PK6 (7067)
- ZING Lockout Padlock, KD, Blue, 1-3/4"H (7032)
- ZING Lockout Padlock, 3" Shackle Height (710KA-YELLOW)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (700KA6-RED)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 3" Shackle, 1-3/4" Body, Brown, 7061 (7061)
- ZING Lockout Padlock, 1-1/2" Shackle Height (700KA-RED)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H, PK6, Number of Pins: 6 (123352)
- Zing Lockout Padlocks