Shop All Lockout Padlocks
Zing
Lockout Padlock, 1-1/2" Shackle Height
Mfr # 800KA-RED
Zoro # G9790689
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 13/16 in
- Number of Keys 1
- Opens with Key No. Varies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 800KA-RED
- Zoro # G9790689
- UPC # 810038109725
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 13/16 in |
Shackle Height | 1 1/2 in |
Body Dimensions | 1 1/2 in x 3/4 in |
Body Height | 3/4 in |
Body Width | 1 1/2 in |
Overall Width | 1.5 in |
Shackle Diameter | 3/16 in |
Body H x W x T | 3/4 in x 1 1/2 in x 7/8 in |
Width Across Shackle | 13/16 in |
Overall Height | 3.5 in |
Shackle Length | Standard |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Red, Body Height 3/4 in, Body Material Aluminum, Body Thickness 7/8 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Eye Protection Required In This Area Sign (D201RB)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 5XL (RVZ2410X5)
- SIGNMISSION 18 in Height, Aluminum, 18" x 12", WS-A-1218-Texas (WS-A-1218-Texas)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 7, 1 Pair (710)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7030)
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK3 (7062)
- ZING Lockout Padlock, KA, Purple, 1-3/4"H (7041)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (700KA6-RED)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK3 (700KA3-YELLOW)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-75 KA Blue)
- Zing Lockout Padlocks