Shop All Lockout Padlocks
Zing
Lockout Padlock, 1-1/2" Shackle Height
Mfr # 700KD-RED
Zoro # G9791151
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Dimensions 1 1/2 in x 3/4 in
- Features 6-Pin Lock Mechanism, Auto-Locking, Bilingual Wraparound Labels, Body and Shackle are Encased in Recycled Plastic for Dielectric Properties, Hardened Steel Shackle, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Shackle Inserts Feature a Barrier Cap which Protects the Lock Body and Interior from Dirt and Moisture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 700KD-RED
- Zoro # G9791151
- UPC # 810038106069
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Dimensions | 1 1/2 in x 3/4 in |
Body Width | 1 1/2 in |
Body Height | 3/4 in |
Shackle Height | 1 1/2 in |
Overall Height | 0.75 in |
Body H x W x T | 3/4 in x 1 1/2 in x 7/8 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Shackle Length | Standard |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 3/4 in, Body Material Aluminum, Body Thickness 7/8 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Plastic Encased
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 9 1/2, Black (RB4050)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, L (0321RGRNLAR)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, L, 100 PK, Blue (92-575)
- BULWARK Knit Cap - Modacrylic Black (HMC2BK RG M)
- ZING Lockout Padlock, KA, Purple, 1-3/4"H (7041)
- ZING Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (7064)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK3 (700KA3-RED)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7054)
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1105BLK)
- Zing Lockout Padlocks