Shop All Lockout Padlocks
Zing
Lockout Padlock, 1-1/2" H Shackle, PK6
Mfr # 700KD-RED-6PK
Zoro # G9790923
product price: $76.99
/pk 6, $12.83/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Includes (3) English Labels, English/French Label, English/Spanish Label
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 700KD-RED-6PK
- Zoro # G9790923
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 3/4 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 3/4 in |
Body H x W x T | 3/4 in x 1 1/2 in x 7/8 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Overall Height | 0.75 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Red, Body Height 3/4 in, Body Material Aluminum, Body Thickness 7/8 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Plastic Encased
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 5 Men's Steel Rubber Boot, Blue (8908633)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104450)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 100PK (SB-1426WHT-100PK)
- SHOWA Cut Resistant Gloves, Gray, 2XL, PR (541-XXL)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7046)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7038)
- ZING Lockout Padlock, 3" Shackle Height (710KA-ORANGE)
- ZING Lockout Padlock, KA, Orange, 1-3/4"H (7043)
- ZING Lockout Padlock, 1-1/2" Shackle Height (700KA-RED)
- ZING Lockout Padlock, KA, Green, 1-3/4"H, PK6 (7067)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1107KABRN)
- Zing Lockout Padlocks