Shop All Lockout Padlocks
Zing
Lockout Padlock, 1-1/2" H Shackle, PK3
Mfr # 800KA3-RED
Zoro # G9790643
product price: $51.29
/pk 3, $17.10/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 13/16 in
- Control Key Registration Required No
- Body Finish Plastic Encased
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 800KA3-RED
- Zoro # G9790643
- UPC # 810038109763
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 13/16 in |
Body Dimensions | 1 1/2 in x 3/4 in |
Body Height | 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 13/16 in |
Body Size | Standard Body |
Shackle Length | Standard |
Overall Width | 1.5 in |
Overall Height | 3.5 in |
Body H x W x T | 3/4 in x 1 1/2 in x 7/8 in |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color Red, Body Height 3/4 in, Body Material Aluminum, Body Thickness 7/8 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Schrader Plug 1/4" Male (03-042-PM)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1456-RD_14X10 (U5-1456-RD_14X10)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, XL, 12PK (3280XL)
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- ZING Lockout Padlock, KD, Yellow, 1-3/4"H (7038)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK3 (700KA3-RED)
- ZING Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (7064)
- ZING Lockout Padlock, 3" Shackle Height (710KA-YELLOW)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38PL-KD)
- Zing Lockout Tagout