Shop All Lockout Safety Kits
Zing
Lockout Kit, Filled, Electrical, Color: Red
Mfr # 2733
Zoro # G0886135
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Large Plug Lockout, Small Plug Lockout, (2) 1.5" Shackle Red Aluminum Padlocks, 1.5" Steel Hasp, 1" Steel Hasp, (2) Tags, (3) Cable Ties
- Filled/Unfilled Filled
- For Lockout Type Electrical Lockout
- Number of Components 11
- Number of Padlocks Held 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2733
- Zoro # G0886135
- UPC # 611105915184
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Overall Width | 9 |
Overall Height | 7 |
Overall Depth | 3 |
Details
Item | Lockout Kit |
Includes | Large Plug Lockout, Small Plug Lockout, (2) 1.5" Shackle Red Aluminum Padlocks, 1.5" Steel Hasp, 1" Steel Hasp, (2) Tags, (3) Cable Ties |
Filled/Unfilled | Filled |
For Lockout Type | Electrical Lockout |
Number of Components | 11 |
Number of Padlocks Held | 2 |
Standards | OSHA 1910.147 |
Number of Padlocks Included | 2 |
Key Type | Different |
Legend | Lockout Kit |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Portable | Yes |
Lockout Visibility | No |
Wall Mounting | No |
Color | Red |
Material | Recycled PET Fabric |
Included Padlock Body Material | Aluminum |
Language | English |
Number of Compartments | 1 |
Cover Type | Closed |
Description
Lockout Kit, Filled, Lockout Application Electrical Lockout, Number of Components 11, Number of Padlocks Included 2, Included Padlock Body Material Aluminum, Height 7 In., Width 9 In., Depth 3 In., Color Red, Material Recycled PET Fabric, Max. Number of Padlocks 2, Wall Mounting No, Portable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-Y5X-C)
- MIGHTY LINE Floor Marking Tape, Roll, Green, Solid, PVC (3RG)
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens (HB510PF)
- SITEPRO Vest-Premium Surveyor-Flo-Lime (23-750-FL-M)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- ZING Lockout Station, Filled, 8 Padlocks (7114)
- ZING Lockout Tagout Kit (7155-USA)
- ZING Lockout Station, Filled, Electrical (2722)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- ZING ZING RecycLockout Lockout Cabinet - Empty, 6062E (6062E)
- BRADY Portable LockoutKit, Electrical/Valve, 127 (45250)
- Zing Lockout Tagout