Shop All Lockout Safety Kits
Zing
Lockout Kit, Filled, Electrical
Mfr # 2734
Zoro # G5738826
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Do Not Operate
- For Lockout Type Electrical, Valve
- Number of Components 32
- Color Gray
- Material Recycled Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2734
- Zoro # G5738826
- UPC # 611105915023
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
For Maximum Hand Wheel Diameter | 2 1/2 in |
Carrying Case Dimensions | 5 in D x 13 in W x 6.5 in H |
For Maximum Padlock Shackle Diameter | 1 1/2 in |
Overall Height | 6 1/2 in |
Overall Depth | 5 in |
Overall Width | 13 in |
Description
Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 2 1/2 in, Number of Lockouts Included 6, Number of Tags Included 10, Carrying Case Type Tool Box, For Valve Handle Type Hand Wheel, Included Lockout Types Circuit Breaker, Plug, Valve Lockout, Language English, Plug Lockout Type Plug Encasing Lockout, Carrying Case Dimensions 5 in D x 13 in W x 6.5 in H, Carrying Case Material Plastic, Electrical Lockouts Included (2) Plug Lockout Devices, (3) Circuit Breaker Lockout Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- NATIONAL MARKER CO Security Notice Plastic - Designated Smoking Area (ESSN102RB)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: AED, PSP708 (PSP708)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N271)
- ZING Lockout Station, Electrical, 18 In H (6062)
- ZING Portable LockoutKit, Filled, Electrical, 11 (7119)
- ZING Lockout Station, Filled, 28 Padlocks (7116)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- ZING Lockout Tagout Kit (7129-USA)
- ZING Lockout Tagout Kit (7155-USA)
- CONDOR Lockout Kit, Black/Yellow, 9-3/4" H (437R68)
- Zing Lockout Safety Kits