Shop All Lockout Hasps
Zing
Lockout Hasp, Standard, 6 Lock, 5 In. L
Mfr # 7127
Zoro # G3947876
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Aluminum
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 3/8 in
- Overall Length 5 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7127
- Zoro # G3947876
- Country of Origin Canada
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 5 in |
Width | 1 1/2 in |
Closed Jaw Hole Size | 1 in |
Overall Width | 1 1/2 in |
Details
Item | Lockout Hasp |
Material | Recycled Aluminum |
Max. Number of Padlocks | 6 |
Lockout Color | Red |
Standards | UL Listed |
OSHA Compliant | Yes |
Coating Material | Powder Coated |
Legend | No Legend |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Nonsparking | Yes |
Pry-Resistant | No |
Lockout Hasp Style | Standard |
Product Type | Standard Hasp |
Maximum Number of Padlocks | 6 |
Lockout Material Finish | Powder Coated |
Resistance Properties | Pry Resistant |
Hasp Closure Type | Standard |
Header | None/No Header |
Lockout Material | Aluminum |
Description
Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Standard, Lockout Material Aluminum, Lockout Material Finish Powder Coated, Maximum Number of Padlocks 6, Product Type Standard Hasp, Resistance Properties Pry Resistant, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Red, Overall Length 5 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Ped Xing Sign, TM173K (TM173K)
- RUBBER-CAL "Herringbone" Coir Boot Scraper Brush, 2.5 by 12 by 13-Inch (10-100-009)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- ZING ZING Lockout Tagout Hasp 24 Hole, 7241 (7241)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7109)
- ZING Control Panel Lockout, 5-1/2" H, 6-1/4" W (7806)
- ZING Lockout Tagout, Cylinder Lockout (7101)
- ZING ZING RecycLockout Lockout Tagout Hasp 1.5", Recycled Plastic, 7109 (7109)
- ZING ZING Lockout Tagout Hasp 12 Hole, 7240 (7240)
- BRADY BREAKER BLOCKER ARM HOLDER, PK5 (51265)
- Zing Lockout Tagout