Shop All Lockout Hasps
Zing
Lockout Hasp, Standard, 6 Lock, 5 In. L
Mfr # 7106
Zoro # G3907872
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Steel
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 3/8 in
- Overall Length 5 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7106
- Zoro # G3907872
- Country of Origin United States
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 5 in |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Closed Jaw Hole Size | 1 in |
Description
Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Standard, Lockout Material Steel, Lockout Material Finish Powder Coated, Maximum Number of Padlocks 6, Product Type Pry-Resistant Hasp, Resistance Properties Pry Resistant, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Red, Overall Length 5 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACFW-QCBDPSMG)
- PETZL Full Body Harness, Crossover Style, 1 (C071DA04)
- ACID EATER Acid Neutralizer, 55 gal., Liquid (1001-001)
- CARHARTT Pants, Blue, Cotton, 40 x 30 In. (FRB100-DNM 40 30)
- ZING ZING Lockout Tagout Hasp 12 Hole, 7240 (7240)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7108)
- ZING ZING Lockout Tagout Hasp 24 Hole, 7241 (7241)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7127)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7128)
- ZING Control Panel Lockout, 5-1/4" H, 4" W (7805)
- NMC Aluminum Hasp, Red Dipped 1.5 (SLA15)
- Zing Lockout Tagout