Shop All Lockout Hasps
Zing
Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L
Mfr # 7128
Zoro # G4005111
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Material Recycled Aluminum
- Nonsparking Yes
- Standards OSHA 1910.147
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7128
- Zoro # G4005111
- Country of Origin Canada
- Category Lockout Hasps
Dimensions
Width | 1 1/2 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Width | 1 1/2 in |
Overall Length | 4 1/2 in |
Closed Jaw Hole Size | 1 1/2 in |
Details
OSHA Compliant | Yes |
Material | Recycled Aluminum |
Nonsparking | Yes |
Standards | OSHA 1910.147 |
Legend | No Legend |
Max. Number of Padlocks | 6 |
Pry-Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Coating Material | Powder Coated |
Lockout Hasp Style | Standard |
Item | Lockout Hasp |
Lockout Material | Aluminum |
Resistance Properties | Pry Resistant |
Hasp Closure Type | Standard |
Hasp Type | Standard |
Product Type | Standard Hasp |
Maximum Number of Padlocks | 6 |
Lockout Color | Red |
Lockout Material Finish | Powder Coated |
Description
Lockout Hasp, Closed Jaw Hole Size 1 1/2 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Standard, Lockout Material Aluminum, Lockout Material Finish Powder Coated, Maximum Number of Padlocks 6, Product Type Standard Hasp, Resistance Properties Pry Resistant, Hasp Style Standard, Legend No Legend, Lockout Color Red, Overall Length 4 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469V36)
- NMC Placard Sign, 1203 3 Dot, Pk50, Material: Adhesive Backed Vinyl (DL41BP50)
- HONEYWELL NORTH Respirator Carrying Bag, Black, Nylon (79BAG)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , XL (DCHJ076ATB-XL)
- ZING ZING Flexible Hasp - 3 Hole, 7270 (7270)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7106)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7127)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7108)
- ZING Lockout Tagout, Cylinder Lockout (7101)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7109)
- BRADY Circuit Breaker Lockout, Red, Clamp-On (873367)
- Zing Lockout Hasps