Shop All Lockout Hasps
Zing
Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L
Mfr # 7109
Zoro # G4165007
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 3/8 in
- Overall Length 4 1/2 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7109
- Zoro # G4165007
- Country of Origin Canada
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 4 1/2 in |
Width | 1 1/2 in |
Closed Jaw Hole Size | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Lockout Hasp |
Material | Recycled Plastic |
Max. Number of Padlocks | 6 |
Lockout Color | Red |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Coating Material | Not Coated |
Nonsparking | Yes |
Legend | No Legend |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Pry-Resistant | No |
Lockout Hasp Style | Standard |
Product Type | Standard Hasp |
Maximum Number of Padlocks | 6 |
Lockout Material | Plastic |
Resistance Properties | Non-Conductive |
Hasp Closure Type | Standard |
Description
Lockout Hasp, Closed Jaw Hole Size 1 1/2 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Standard, Lockout Material Plastic, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 6, Product Type Standard Hasp, Resistance Properties Non-Conductive, Hasp Style Standard, Legend No Legend, Lockout Color Red, Overall Length 4 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Devalving Tool (711228)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75 in. x 18 ft, Black/White Print (1805436)
- 3M Heating Assembly, Stainless Steel (V-200)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12115)
- ZING ZING Flexible Hasp - 3 Hole, 7270 (7270)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7127)
- ZING Control Panel Lockout, 5-1/2" H, 6-1/4" W (7806)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7108)
- ZING ZING RecycLockout Lockout Tagout Hasp 1.5", Recycled Plastic, 7109 (7109)
- ZING ZING Lockout Tagout Hasp 12 Hole, 7240 (7240)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-R)
- Zing Lockout Hasps