Shop All Lockout Safety Kits
Zing
Lockout Board, Unfilled, 23-1/2 In W
Mfr # 7116E
Zoro # G4284856
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- Includes Lockout Tagout Board
- For Lockout Type General Lockout/Tagout
- Number of Components 0
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7116E
- Zoro # G4284856
- UPC # 611105914972
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Overall Height | 23 in |
Dimensions (H x W) | 23 in x 23 in |
Overall Width | 23 in |
Overall Depth | 2.5 in |
Description
Lockout Board, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Background Color Yellow, Includes Lockout Tagout Board, Legend Lockout Center, Legend Type Text, Material Plastic, Mounting Location Wall, Number of Compartments 0, Number of Hooks 33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (2UUJ2)
- AIMSAFETY PM Link For Gas Monitors (PM100/400 IR-LINK)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (48-73-8731)
- RUBBERMAID COMMERCIAL Safety Sign, Closed for Cleaning, FG9S1600YEL (FG9S1600YEL)
- ZING Tag Center, Unfilled, 15 In H (2670)
- ZING Lockout/Tagout Kit, Filled, Electrical (2724)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- ZING Lockout Station, Filled, 3 Padlocks (7113)
- ZING Lockout Station, Filled, Electrical (2722)
- ZING Lockout Station, Filled, 8 Padlocks (7114)
- ZING Lockout Station, Filled, Elctrical, 3 Locks (6063)
- Zing Lockout Tagout