Zing

Lockout Board, Unfilled, 23-1/2 In H


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Lockout Tagout Board
  • Filled/Unfilled Unfilled
  • For Lockout Type General Lockout/Tagout
  • Color Yellow
  • Number of Components 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions (H x W) 23 in x 15 in
Overall Width 15 in
Overall Depth 2.5 in
Overall Height 23 in

Description

Lockout Board, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Background Color Yellow, Includes Lockout Tagout Board, Legend Lockout Center, Legend Type Text, Material Plastic, Mounting Location Wall, Number of Compartments 0, Number of Hooks 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.