Shop All Lockout Safety Kits
Zing
Lockout Board, Unfilled, 15 In H
Mfr # 7114E
Zoro # G4915294
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Lockout Tagout Board
- Filled/Unfilled Unfilled
- For Lockout Type General Lockout/Tagout
- Number of Components 0
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7114E
- Zoro # G4915294
- UPC # 611105914958
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Overall Width | 15 in |
Overall Height | 15 in |
Dimensions (H x W) | 15 in x 15 in |
Overall Depth | 2.5 in |
Description
Lockout Board, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Background Color Yellow, Includes Lockout Tagout Board, Legend Lockout Center, Legend Type Text, Material Plastic, Mounting Location Wall, Number of Compartments 0, Number of Hooks 11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8113N)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-609 (FSG-17-609)
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71002-6)
- ACCUFORM ID Tag, Numbered 51-75, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL152)
- ZING Lockout Station, Filled, 28 Padlocks (7116)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- ZING ZING RecycLockout Lockout Cabinet - Stocked, 6062 (6062)
- ZING Lockout Cabinet, Unfilled, Electrical (6058)
- ZING Lockout/Tagout Kit, Filled, Electrical (2725)
- ZING Lockout Tagout Kit (7129-USA)
- BRADY Lockout Cabinet, Unfilled, 15-1/2 In H (LR018E)
- Zing Lockout Safety Kits