Shop All Parking Signs
Zing
Loading Zone No Parking Sign, 12" W, 18" H, English, Aluminum
Mfr # 2279
Zoro # G8430882
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Parking Loading Zone
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2279
- Zoro # G8430882
- UPC # 00611105907479
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Loading Zone No Parking Sign |
Legend | No Parking Loading Zone |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Standards | MUTCD, LEED |
Symbol | Double Headed Arrow |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
MUTCD Code | R7-6D |
Description
No Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- HOTHANDS Hand Warmer, 5in. x 3-3/4 in., PK3 (HH11PDQ)
- ACCUFORM Lockout Center, 28 Components, 6 Locks (KST404)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1064-RA_14X10 (U5-1064-RA_14X10)
- ZING Handicap Parking Sign, 12" W, 18" H, English, Aluminum (2214)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- ZING Handicap Parking Sign, 12" W, 6" H, English, Aluminum (2198)
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- ZING No Parking Sign, 18"H, 12"W, Aluminum, 2465 (2465)
- SIGNMISSION Please Do Not Block Driveway Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23297 (A-1824-23297)
- Zing Parking Signs