Shop All Facility Signs
Zing
Lean Sign, Eight Wastes of Lean, Talent, 2173
Mfr # 2173
Zoro # G8430593
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Lean@Work
- Legend Lean@Work(TM) Eight Wastes of Lean #8 Non-Utilized Talents
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2173
- Zoro # G8430593
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Lean Processes Sign |
Header | Lean@Work |
Legend | Lean@Work(TM) Eight Wastes of Lean #8 Non-Utilized Talents |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Blue, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Legend Color | Black |
Legend Style | Text |
Header Legend Color | White |
Green Certification or Other Recognition | UL Environment Claims Validated |
Header Background Color | Blue |
Sign Legend Text Color | Black |
Description
Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) Eight Wastes of Lean #8 Non-Utilized Talents, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111003)
- MSA SAFETY Cartridge, OV/CL/CD/HC/HS/SD/HE/HF, Magenta, Yellow, 6 PK, NIOSH (10080454)
- BRADLEY Deck-Mount Drench Hose Dual Head (S19-465EFW)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (16-530/S)
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- ZING First Aid Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2520)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED (MEXG537VS)
- Zing Signs