Shop All Facility Signs
Zing
Lean Sign, Eight Wastes of Lean, Inventory, 2170
Mfr # 2170
Zoro # G8430508
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Lean@Work
- Legend Lean@Work(TM) Eight Wastes of Lean #5 Inventory
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2170
- Zoro # G8430508
- UPC # 00611105913821
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Lean Processes Sign |
Header | Lean@Work |
Legend | Lean@Work(TM) Eight Wastes of Lean #5 Inventory |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Blue, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Legend Color | Black |
Header Background Color | Blue |
Legend Style | Text |
Header Legend Color | White |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | Black |
Description
Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) Eight Wastes of Lean #5 Inventory, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC/UGN)
- ZORO SELECT Marking Tape, Roll, 4In W, 180 ft. L (21U172)
- SAFETYPOSTER.COM Safety Poster, Avoid Heat Stress, ENG (SW0136)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Chemical Storage Area, Portrait, A-1824-V-1063 (OS-DS-A-1824-V-1063)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2715 (2715)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- Zing Signs