Shop All Facility Signs
Zing
Lean Sign, Eight Wastes of Lean, Defects, 2167
Mfr # 2167
Zoro # G8430438
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Lean@Work
- Legend Lean@Work(TM) Eight Wastes of Lean #2 Defects
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2167
- Zoro # G8430438
- UPC # 00611105913814
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Lean Processes Sign |
Header | Lean@Work |
Legend | Lean@Work(TM) Eight Wastes of Lean #2 Defects |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Blue, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Header Background Color | Blue |
Header Legend Color | White |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) Eight Wastes of Lean #2 Defects, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- CARHARTT Pants, Blue, Cotton, 30 x 32 In. (FRB100-DNM 30 32)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8743FY)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Straight, Blue, PR (G99CRSGPMDMA)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2713 (2713)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- HEADLINE SIGN ADA Sign, Women/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9005)
- Zing Signs